29-7/8 in. 5.3 cu. ft. 5-Burner BTU Smoothtop Electric Freestanding Range in Black Stainless
29-7/8 in. 5.3 cu. ft. 5-Burner BTU Smoothtop Electric Freestanding Range in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5-in-1 oven
- Air fry mode
- Upswept SpillGuard™ cooktop
- Two FlexHeat™ dual radiant elements
- Fan convection cooking
- Dishwasher-safe air fry basket
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 27-3/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Contoured
- Height:
- 47-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3000 W
- Weight:
- 178 lb
- Width:
- 29-7/8 in