29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Whirlpool

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Fingerprint Resistant Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWFE775H0HZ
  • Item #7314915
  • Manufacturer Part #WFE775H0HZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50
Automatic Shut-Off:
Yes
BTU:
8600
Burner Type:
Smoothtop
Capacity:
6.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touchpad/Knobs
Depth:
27-3/8 in
Display Type:
Digital
ETL Listed:
No
Energy Star Compliant:
No
Height:
46-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
8.6
Maximum Capacity:
6.4 cu ft
Number of Burners:
5
Number of Elements:
5
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
208/240V
Watts:
3000 W
Weight:
180 lb
Width:
29-7/8 in