0 items

Whirlpool 29-7/8 in. 15000 BTU 4-Burner Freestanding Electric or Gas Range

WWFG515S0E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AccuBake® temperature management system
  • AccuSimmer® burner
  • Capacity: 5 cu ft
  • Counter depth range
  • EasyView™ large oven window
  • Edge-to-edge cooking grates
  • Hidden bake element
  • High-heat self-cleaning system
  • SpeedHeat™ burners

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
15000
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-7/8 in
ETL Listed
No
Fuel Type
Natural Gas
Height
46-7/8 in
Installation Type
Freestanding
Power Source
Gas
UL Listed
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday