0 items

Whirlpool 29-7/8 in. 4.8 cf 3400W 4-Burner Self-Cleaning Freestanding Electric Range

WRF263LXT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 29- 7/8" W X 46- 7/8" H X 27- 9/16" D
  • Control lock
  • Custom broil
  • Delay Bake
  • EasyView™ extra-large oven window
  • Electric
  • Self-cleaning oven
  • Two 6" coil elements
  • Two 8" high-speed coil elements
  • Upswept Porcelain SpillGuard™ cooktop

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
4.8 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-9/16 in
Height
46-7/8 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
240/280V
Watts
3400
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday