0 items

Whirlpool EZ-Touch™ 29-7/8 in. 4.8 cf 4-Burner Self-Cleaning Freestanding Electric Range

WRF114PXS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 29- 7/8" W X 46- 7/8" H X 27- 9/16" D
  • 4.8 cu ft capacity
  • Clock and timer
  • Custom broil allows you to set your preferred broiling temperature in 5-degree increments between 170° F and 500° F
  • Electric
  • Lower storage drawer
  • Standard clean oven
  • Two 6" coil elements
  • Two 8" coil elements
  • Two adjustable oven racks

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
4.8 cu ft
Collection
EZ-Touch™
Color Finish
White
Color Finish Category
Whites
Depth
27-9/16 in
Height
46-7/8 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
240/280V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday