0 items

Whirlpool 29-7/8 in. Freestanding Electric Range with Warming Drawer

WWFE715H0E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
6.4 cu ft
Color Finish
White Ice
Color Finish Category
Whites
Depth
27-3/4 in
ETL Listed
No
Height
47-7/8 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday