Whirlpool 29-7/8 in. 4.8 cf 10.8kW 4-Burner Freestanding Electric Range

WWFE361LV

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 29- 7/8" W X 46- 7/8" H X 27- 9/16" D
  • 5-degree broil increments
  • Automatic oven light
  • Clock and timer
  • Control lock
  • Electric
  • Hot Surface Indicator Light
  • One 9" radiant element
  • Smooth surface
  • Two 6" radiant elements

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
4.8 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-9/16 in
Height
46-7/8 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
10.8
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday