Whirlpool

29-7/8 in. Freestanding Electric Range with Self-Cleaning System in Black

Part #WWFE540H0EB  |  Manufacturer Part #WFE540H0EB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AccuBake® temperature management system
  • EasyView™ extra-large oven window
  • FlexHeat™ element
  • AquaLift® self-cleaning technology
  • Counter depth range
  • Fan convection cooking
  • Easy-wipe ceramic glass cooktop
  • Hidden bake element
  • Max capacity recessed rack
  • Capacity: 6.4 cu ft

Specifications

ADA Compliant: No

Burner Type: Electric

Capacity: 6.4 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 27-3/4 in

ETL Listed: No

Height: 47-7/8 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Number Of Burners: 5

Number Of Elements: 5

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Width: 29-7/8 in