Whirlpool 30-13/16 in. 5-Burner Electric Cooktop
WW5CE3024X
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 30
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 21-3/4 in
- Height
- 3-3/4 in
- Material
- Ceramic Glass
- Power Source
- Electric
- UL Listed
- Yes
- Volts
- 240V
- Watts
- 6.7
- Width
- 30 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday