Whirlpool

30 in. 4.3 cf Self Cleaning Slide-In Electric Range Black

Part #WRY160LXTB  |  Manufacturer Part #RY160LXTB

Color/Finish:
Black on Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two oven racks

Specifications

ADA Compliant: No

AMP: 50

Burner Type: Coil

Capacity: 4.3 cu ft

Color Finish: Black on Black

Color Finish Category: Blacks

Depth: 28-5/8 in

Height: 36 in

Installation Type: Slide-in

Number Of Elements: 4

Power Source: Electric

Volts: 240V

Watts: 4.9

Width: 30 in