0 items

Whirlpool 30 in. 5.8 cf Self Cleaning Free Standing Gas Range

WWFG540H0A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AccuBake temperature management system
  • Convertible to LP gas
  • Two wire racks
  • Uses natural gas

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
Capacity
5.8 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
27-7/8 in
Height
46-7/8 in
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday