Whirlpool 30 in. 5 cf Single Wall Oven in Stainless Steel

WWOS51EC0H

Manufacturer Part #: WOS51EC0HS

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
5 cu ft
Depth
26-7/16 in
Handle Material
Stainless Steel
Height
28-3/4 in
Installation Type
Wall Mount
Interior Light
Yes
Number Of Elements
1
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3600
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday