Whirlpool

30 in. 5.8 cf Self Cleaning Free Standing Gas Range in Black

Part #WWFG540H0AB  |  Manufacturer Part #WFG540H0AB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AccuBake temperature management system
  • Two wire racks
  • Uses natural gas
  • Convertible to LP gas

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Burner Type: Sealed

Capacity: 5.8 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 27-7/8 in

Height: 46-7/8 in

Installation Type: Freestanding

Number Of Burners: 5

Power Source: Gas

Volts: 120V

Width: 29-7/8 in