Whirlpool 30 in. Free Standing Gas Single Range

WWFG520S0A

Manufacturer Part #: WFG520S0AS

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AccuBake temperature management system
  • AccuSimmer™ burner
  • Convertible to LP gas
  • Custom broil
  • Keep warm function
  • Large oven window
  • Uses natural gas

SPECIFICATIONS

ADA Compliant
No
AMP
15
Burner Type
Sealed
Capacity
5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-7/8 in
Height
46-7/8 in
Installation Type
Freestanding
Power Source
Gas
UL Listed
Yes
Volts
120V
Width
29-7/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday