Whirlpool 30 in. Self Cleaning Free Standing Gas Range

WWFG510S0A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accu-Bake™ temperature management system
  • AccuSimmer™ burner
  • Custom broil
  • Keep warm function
  • Large oven window

SPECIFICATIONS

AMP
15
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-1/5 in
Height
46-1/4 in
Installation Type
Freestanding
Power Source
Gas
UL Listed
Yes
Volts
120V
Width
29-22/25 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday