0 items

Whirlpool 30 in. Under Cabinet Range Hood

WUXT4230AY

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 225 CFM ventilation system
  • 7" round duct
  • Cooktop lights
  • Removable grease filter
  • Rotary control with variable speed settings

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Incandescent
CFM
225
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Fan Speeds
2
Height
4-15/16 in
Hood Vent Type
Under Cabinet
Sones
6.4
Vent Type
Ducted
Width
29-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday