29-3/4 in. 18.24 cu. ft. Top Mount Freezer Refrigerator in Black
This product has been replaced by
Manufacturer Part #WRT318FMDB
29-3/4 in. 18.24 cu. ft. Top Mount Freezer Refrigerator in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freezer temperature control
- Clear, smooth glide humidity controlled double crispers
- Electronic temperature control
- ENERGY STAR® qualified
- Factory installed ice maker
- Frameless glass shelves
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.24 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 31-3/8 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Filter Type:
- Water
- Freezer Capacity (Cu Ft):
- 5.1 cu ft cu ft
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Handle Material:
- Plastic
- Handle Type:
- Height:
- 65-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 55
- NSF Certified:
- No
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.14 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 190 lb
- Width:
- 29-3/4 in