Whirlpool 30 x 27 3/4 in. Self Cleaning Free Standing Electric Range

WWFE520C0A

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 29 7/8" W x 46 7/8" H x 27 3/4" D
  • 5.3 cu. ft. self-cleaning oven
  • Clock and timer
  • Custom broil
  • Large oven window
  • Schott ceran cooktop
  • Stainless
  • Steam clean

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5.3 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-3/4 in
Height
46-7/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
240V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday