Whirlpool
32-3/4 in. 14.42 cu. ft. Top Mount Freezer Full Refrigerator in Biscuit
Part #WWRT311FZDT | Item #4918236 | Manufacturer Part #WRT311FZDT
Product Details
- Includes Flexi-Slide™ bin
- EZ connect ice maker compatible
- Clear, humidity controlled crispers
- LED interior lighting
- Frameless glass shelves
- Clear door bins
Specifications
ADA Compliant: Yes
AMP: 15
CEC Compliant: For Sale in CA
Color Finish: Biscuit
Color Finish Category: Neutrals
Control Type: Electronic
Depth: 32-7/8 in
Energy Star Compliant: No
Freezer Capacity Cu ft : 6.09 cu ft
Handle Material: Metal
Height: 66-1/4 in
Installation Type: Freestanding
Interior Light: Yes
Power Source: Electric
Refrigerator Capacity Cu Ft : 14.42 cu ft
Refrigerator Type: [Top Mount Freezer, Full]
UL Listed: Yes
Volts: 115V
Width: 32-3/4 in