Whirlpool 32-3/4 in. 20.5 cf Freestanding Topmount Freezer Refrigerator (Less Dispenser)

WWRT311FZD

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear door bins
  • Clear, humidity controlled crispers
  • EZ connect ice maker compatible
  • Frameless glass shelves
  • Includes Flexi-Slide™ bin
  • LED interior lighting

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
32-7/8 in
Energy Star Compliant
No
Height
66-1/4 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday