20 cu. ft. Top Mount Freezer Full Refrigerator in Fingerprint Resistant Stainless steel
20 cu. ft. Top Mount Freezer Full Refrigerator in Fingerprint Resistant Stainless steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Frameless Glass Shelves
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 32-7/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.09 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 66-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.42 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 32-3/4 in