Whirlpool

32-3/4 in. 21.3 cf Side-By-Side Refrigerator with Water Dispenser in White

Part #WWRS342FIAW  |  Manufacturer Part #WRS342FIAW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accu-Chill™ temperature management system
  • PUR® water filtration system
  • In-Door-Ice® system
  • Adaptive defrost
  • Adjustable gallon door bins
  • LED interior lighting
  • Flush exterior filtered water and ice dispenser

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Depth: 34-5/8 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.75 cu ft

Height: 65-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.51 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Volts: 115V

Width: 33 in