21 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Stainless steel

You last purchased this on
 
Whirlpool

21 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Stainless steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

21 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Stainless steel

  • Fast #
  • Part #WWRT541SZDZ
  • Item #7333667
  • Manufacturer Part #WRT541SZDZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexi-Slide™ Bin
  • Humidity-Controlled Crispers
  • Quiet Cooling
  • Electronic Temperature Controls
  • Freezer Temperature Controls
  • LED Interior Lighting
  • EZ Connect Icemaker Kit
  • No One Has Fewer Repairs 20 Years In A Row
  • Fingerprint Resistant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
6.5
CEC Compliant:
For Sale in CA
Capacity:
21 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Digital
Depth:
34 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.13 cu ft
Green Product:
Yes, Energy Star
Height:
66-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
15.18 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
Volts:
115V
Width:
32-3/4 in