Whirlpool
33-1/8 in. 14.63 cu. ft. Side-By-Side Full Refrigerator in Black Stainless
Part #WWRS321SDHV | Item #7314927 | Manufacturer Part #WRS321SDHV
Product Details
ADA Compliant
Lead Law Compliant
Specifications
ADA Compliant: Yes
AMP: 15
CEC Compliant: For Sale in CA
Color Finish: Black Stainless
Color Finish Category: Blacks
Depth: 33-5/8 in
ETL Listed: No
Energy Star Compliant: No
Freezer Capacity Cu ft : 6.77 cu ft
GSA Approved: No
Handle Type: Reach-through
Height: 66-5/8 in
Installation Type: Freestanding
Interior Light: Yes
Lead Law Compliant: Yes
Material: Stainless Steel
Power Source: Electric
Refrigerator Capacity Cu Ft : 14.63 cu ft
Refrigerator Type: [Side-By-Side, Full]
Smart Home Enabled: No
UL Listed: Yes
Volts: 115V
Weight: 250
Width: 33-1/8 in