Whirlpool 33-63/100 in. 24.55 cf Side-by-Side Refrigerator

WWRS325SDH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Damp dry cycle
  • Fluff air cycle
  • Frozen Bake™ Technology
  • Long vent design
  • Stackable design
  • Timed dry cycle
  • Tumble Press® cycle

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
33-63/100 in
Energy Star Compliant
No
Height
69-63/100 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Width
35-22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday