34-1/16 in. 25 lb Ice Maker in Black
34-1/16 in. 25 lb Ice Maker in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self Cleaning Cycle
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 lb
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch
- Depth:
- 25-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 33-5/8 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- NSF Certified:
- No
- Power Source:
- Electric
- Shape:
- Cube
- Temperature Range:
- 55 to 110 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 14-15/16 in