Whirlpool 34 in. 21.1 cf Top Mount Refrigerator

WWRT311SFY

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
34 in
Height
66-1/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Top Mount Freezer
Width
32-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday