0 items

Whirlpool 35-1/2 in. 24.9 cf Freestanding Side-By-Side Refrigerator

WWRS325FNA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accu-Chill™ temperature management system
  • Adaptive defrost
  • Adjustable gallon door bins
  • LED interior lighting
  • SpillGuard™ glass shelves

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
CEC Compliant
For Sale in CA
Color Finish
White Ice
Color Finish Category
Whites
Depth
34-5/8 in
Energy Star Compliant
No
Height
68-7/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday