Whirlpool

35-1/2 in. 24.9 cf Freestanding Side-By-Side Refrigerator in Black Ice

Part #WWRS325FNAE  |  Manufacturer Part #WRS325FNAE

Color/Finish:
Black Ice

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accu-Chill™ temperature management system
  • SpillGuard™ glass shelves
  • Adaptive defrost
  • Adjustable gallon door bins
  • LED interior lighting

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: [15, 20]

CEC Compliant: For Sale in CA

Color Finish: Black Ice

Color Finish Category: Blacks

Depth: 34-5/8 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 9.61 cu ft

Height: 68-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.32 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Volts: 115V

Width: 36 in