0 items

Whirlpool Accu Chill™ 35-5/8 in. 20 cf Temperature Control French Door Refrigerator

WWRF540CWB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accu-Chill™ temperature management system
  • Adjustable gallon door bins
  • Counter depth styling
  • ENERGY STAR® qualified
  • Frameless glass shelves
  • Temperature controlled full width pantry

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Accu Chill™
Color Finish
White
Color Finish Category
Whites
Depth
29-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70-1/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
36 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday