Whirlpool

35-5/8 in. 24.8 cf French Door Refrigerator in Black

Part #WGX5FHDXVB  |  Manufacturer Part #GX5FHDXVB

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accu-Chill™ temperature management system saves energy and cools food quickly
  • Adaptive Defrost senses and adapts to help save energy and provides improved food preservation by running the defrost cycle only when necessary
  • Full width pantry easily accommodates wide items like party platters and sheet cakes or preserves large amounts of meat and cheese
  • Can caddy holds and dispenses beverage cans, storing them in the door to save more shelf space
  • Humidity-controlled crispers help you preserve the freshness of your favorite fruits and vegetables with controlled humidity levels in the clear, extra-deep crisper
  • Adjustable door bins gives you the flexibility to store beverages anywhere in the refrigerator door by moving bins where and when you need them
  • Hanging deli drawer provides a dedicated place to store meats and cold cuts for quick retrieval

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Black

Color Finish Category: Blacks

Depth: 35-7/16 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.5 cu ft

Green: [Yes, Energy Star]

Height: 70-1/8 in

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 24.8 cu ft

Refrigerator Type: [Bottom Mount Freezer, French Door]

Volts: 115V

Width: 35-5/8 in