Whirlpool 35-7/16 in. 25.6 cf Side-By-Side Refrigerator with Tap Touch Control

WWRS537SIA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Monochromatic Stainless Steel
Color Finish Category
Stainless Steel
Depth
36 in
Height
69-1/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
Width
35-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday