Whirlpool

35-7/16 in. 26.4 cf Side-By-Side Refrigerator in Black

Part #WGSF26C4EXB  |  Manufacturer Part #GSF26C4EXB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual pads, one for water and one for ice, on the outside of the refrigerator make it easy for anyone in the family to get chilled, filtered water or ice in an instant
  • Clear door bins can be adjusted to conveniently store food or milk and the see-through design helps keep everything easy to find
  • MicroEtch™ spill control shelves offer the most side-by-side shelf space
  • Built-in sensors automatically adjust cooling to return existing food to the desired temperature in half the time
  • PuR® 6-Month Water Filtration

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Black

Color Finish Category: Blacks

Depth: 34-1/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.97 cu ft

Green: [Yes, Energy Star]

Height: 69-1/4 in

Installation Type: Freestanding

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 26.4 cu ft

Refrigerator Type: Side-By-Side

Volts: 120V

Width: 35-7/16 in