35-7/8 in. 15.4 cu. ft. Side-By-Side and Full Refrigerator in Stainless Steel

Part #WED5LHAXWS  |  Item #3878867  |  Manufacturer Part #ED5LHAXWS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable Clear Gallon Door Bins
  • Full-width adjustable slide-out SpillGuard™ glass shelves
  • Backlit slide interior temperature controls
  • Clear humidity-controlled crisper
  • Factory-installed automatic ice maker
  • Classic Flat Door Styling
  • Smooth Door Finish (all colors)
  • Adaptive Defrost System (ADS)
  • Interior Lighting
  • PUR® water filtration system

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 33-3/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.9 cu ft

Green: [Yes, Energy Star]

Height: 69-3/4 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.4 cu ft

Refrigerator Type: [Side-By-Side, Full]

Volts: 115V

Width: 35-7/8 in