Whirlpool
35-7/8 in. 15.46 cu. ft. French Door Side-By-Side Refrigerator in Black
Part #WWRS315SDHB | Item #7503686 | Manufacturer Part #WRS315SDHB
Product Details
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: LED
CEC Compliant: For Sale in CA
Capacity: 24.57;24.6 cu ft
Color Finish: Black
Color Finish Category: Blacks
Control Type: Internal Electronic Temperature Controls
Depth: 33-5/8 in
Display Type: Digital
ETL Listed: No
Energy Star Compliant: No
Freezer Capacity Cu ft : 9.11 cu ft cu ft
Handle Material: Stainless Steel
Handle Type: Reach-through
Height: 69-5/8 in
Installation Type: Freestanding
Interior Light: Yes
LED Light: Yes
Lead Law Compliant: Yes
Material: Glass
Number of Shelves: 4
Power Source: Electric
Refrigerator Capacity Cu Ft : 15.46 cu ft
Refrigerator Type: [French Door, Side-By-Side]
Smart Home Enabled: No
UL Listed: No
Volts: 115V
Weight: 270
Width: 35-7/8 in