Whirlpool

35-7/8 x 69-5/8 in. 24.55 cf Freestanding Side-By-Side Refrigerator in White

Part #WWRS335SDHW  |  Manufacturer Part #WRS335SDHW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Depth: 33-5/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.11 cu ft

Green: [Yes, Energy Star]

Height: 69-5/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.44 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 115V

Weight: 270

Width: 35-7/8 in