Whirlpool

36-1/4 in. 5-Burner Ceramic Glass Radiant Cooktop with 5 Radiant Elements in Stainless Steel

Part #WG9CE3675XS  |  Manufacturer Part #G9CE3675XS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AccuSimmer® plus element
  • Five element electric cooktop is 36"
  • Easy-wipe ceramic glass cooktop
  • Versatile heating power for quick boiling and easy simmering
  • Built-in oven compatible
  • Hot surface indicator light and control lock

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Radiant

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-3/4 in

Height: 3-3/4 in

Material: Ceramic Glass

Number Of Elements: 5

Power Source: Electric

UL Listed: Yes

Volts: 240V

Watts: 3000

Width: 36 in