36 in. 12.87 cu. ft. Counter Depth,Side-By-Side and Full Refrigerator in Monochromatic Stainless Steel

This product has been replaced by

Whirlpool Fingerprint Resistant Stainless Steel 35-3/4 in. 19.8 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator
Whirlpool 35-3/4 in. 19.8 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Fingerprint Resistant Stainless Steel
Manufacturer Part #WRS970CIHZ
You last purchased this on
 
Whirlpool

StoreRight™ 36 in. 12.87 cu. ft. Counter Depth,Side-By-Side and Full Refrigerator in Monochromatic Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Whirlpool Fingerprint Resistant Stainless Steel 35-3/4 in. 19.8 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator
Whirlpool 35-3/4 in. 19.8 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Fingerprint Resistant Stainless Steel
Manufacturer Part #WRS970CIHZ
Whirlpool

StoreRight™ 36 in. 12.87 cu. ft. Counter Depth,Side-By-Side and Full Refrigerator in Monochromatic Stainless Steel

  • Fast #
  • Part #WWRS970CIDM
  • Item #4871109
  • Manufacturer Part #WRS970CIDM
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Monochromatic Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Odor-reducing FreshFlow™ air filter
  • In-Door-Ice® system
  • StoreRight™ system
  • Panoramic LED interior lighting
  • Adaptive defrost
  • Adjustable gallon door bins
  • MicroEdge® glass shelves
  • Exterior ice and water with EveryDrop™ water filter
  • Tap touch dispenser controls
  • Counter depth styling
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
19.9 cu ft
Collection:
StoreRight™
Color Finish Category:
Stainless Steel
Color Finish Name:
Monochromatic Stainless Steel
Control Type:
Touch
Depth:
29-3/4 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
6.98 cu ft cu ft
Height:
69 in
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
12.87 cu ft
Refrigerator Type:
Counter Depth, Side-By-Side, Full
UL Listed:
Yes
Volts:
115V
Width:
36 in