Whirlpool

36 in. 20.59 cf Counter Depth Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel

Part #WWRS571CIHZ  |  Manufacturer Part #WRS571CIHZ

Color/Finish:
Fingerprint Resistant Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

AMP: [15, 20]

CEC Compliant: For Sale in CA

Color Finish: Fingerprint Resistant Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Dial

Depth: 29-3/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.97 cu ft

Handle Material: Metal

Height: 68-7/8 in

Installation Type: Counter Depth

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 13.62 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Width: 36 in