Whirlpool 36 in. 25.6 cf Side-By-Side Refrigerator with Dispenser

WWRS576FID

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accu-Chill™ temperature management system
  • Adaptive defrost
  • Adjustable gallon door bins
  • Flush exterior filtered water and ice dispenser
  • Frameless glass shelves
  • In-Door-Ice® ice dispensing system
  • LED interior lighting
  • Odor-reducing FreshFlow™ air filter
  • PUR® water filtration system

SPECIFICATIONS

ADA Compliant
Yes
AMP
15, 20
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
34-7/8 in
Energy Star Compliant
No
Height
69 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday