Whirlpool

36 in. 400 cfm Convertible Island Mount Vent Hood in Stainless Steel

Part #WUXI6536BSS  |  Manufacturer Part #UXI6536BSS

Width:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CFM: 400

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Hood Vent Type: Canopy

Width: 36 in