36 in. Island Range Hood in Stainless Steel

You last purchased this on
 
Whirlpool

36 in. Island Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

36 in. Island Range Hood in Stainless Steel

  • Fast #
  • Part #WWVI75UC6DS
  • Item #4912294
  • Manufacturer Part #WVI75UC6DS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parametric venting technology
  • Noise reduction technology
  • Glass edge LED lighting
  • Three-speed, 400 CFM fan
  • Convertible ventilation
  • Dishwasher safe grease filter
  • LED task lighting
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
25-3/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
33-1/4 in
Hood Vent Type:
Island
Installation Type:
Island Mount
Material:
Stainless Steel
Max CFM:
400 cfm
Sones:
4.7
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Width:
36 in