Whirlpool 36 x 29-7/8 in. 6.2 cf Electric Freestanding Range

WWEE730H0D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Capacity
6.2 cu ft
Color Finish
White
Color Finish Category
Whites
Height
36 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Width
29-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday