Whirlpool

37 in. 4-Burner Freestanding Electric Range in White

Part #WWEE510S0FW  |  Manufacturer Part #WEE510S0FW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-Hour Wash Cycle
  • SpeedHeat™ Burners
  • Edge-to-Edge Cast-Iron Grates
  • Fan Convection Cooking
  • Temperature Sensor
  • Capacity: 5.0 cu ft
  • AccuSimmer® Burner
  • Keep Warm
  • Closed Door Broiling
  • Delay Cook

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 40, 50

Capacity: 4.8 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 28-15/16 in

ETL Listed: No

Height: 37 in

Installation Type: Freestanding

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 120/240V

Watts: 22.5

Width: 29-7/8 in