0 items

Whirlpool Duet® 38-3/4 in. 7.3 cf Electric Steam Dryer

WWED95HED

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Capacity
7.3 cu ft
Collection
Duet®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
31 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-3/4 in
Number of Settings
10
Power Source
Electric
UL Listed
No
Width
27 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday