0 items

Whirlpool 39 in. 9-Cycle Front Load Dryer

WWED90HEF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced moisture sensing
  • Capacity: 7.4 cu ft
  • ENERGY STAR® qualified
  • EcoBoost™ option
  • Quad baffles
  • Tap touch controls with memory
  • Wrinkle shield™ plus option with steam

SPECIFICATIONS

ADA Compliant
Yes
AMP
30
CEC Compliant
For Sale in CA
Capacity
7.4 cu ft
Color Finish
Chrome Shadow
Color Finish Category
Chromes
Depth
31 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
39 in
Interior Light
Yes
Number of Settings
9
Power Source
Electric
Type
Front Load Dryer
UL Listed
Yes
Volts
240V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday