Gas Ignitor for 923082, 98005652, AP3129373, PS404326 and WHI98005652 Gas Ranges
Gas Ignitor for 923082, 98005652, AP3129373, PS404326 and WHI98005652 Gas Ranges
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Electric ignitor necessary for combustion
- Designed to fit many Whirlpool and Roper ovens
Specifications
- Brand Model Compatibility:
- 923082, 98005652, AP3129373, PS404326 and WHI98005652 Gas Ranges
- GSA Approved:
- No
- Height:
- 5-2/5 in
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Product Type:
- Gas Ignitor
- UL Listed:
- No
- Width:
- 7/20 in