Whirlpool 40A Temperature Self Cleaning

WWFE530C0E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AccuBake® temperature management system
  • Capacity: 5.3 cu ft
  • Counter depth range
  • Easy wipe ceramic glass cooktop
  • EasyView™ large oven window
  • FlexHeat™ element
  • Hidden bake element
  • High-heat self-cleaning system
  • Steam clean option

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5.3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-3/4 in
ETL Listed
No
Height
46-7/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
120/240V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday