Whirlpool

4.3 cf Drop-In 4-Burner Electric Range in Black

Part #WWDE350LVB  |  Manufacturer Part #WDE350LVB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AccuBake temperature management system
  • Two adjustable racks

Specifications

Burner Type: Smoothtop

Capacity: 4.3 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 28-3/4 in

Height: 28-1/2 in

Installation Type: Drop-in

Number Of Elements: 4

Power Source: Electric

Volts: 240V

Width: 30 in