Whirlpool 4.5 CF 30 in. Self-Cleaning Slide-In Electric Range

WGY397LXU

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AccuBake temperature management system
  • Includes warming drawer
  • Two oven racks

SPECIFICATIONS

AMP
40
Capacity
4.5 cf
Color Finish
White on White
Color Finish Category
Whites
Depth
28-3/4 in
Height
35-3/4 in
Installation Type
Slide-in
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
10
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday